
Keyed Clamp Bellows Cplg, Bores 0.625"x0.375", OD 1.313", L 1.688", Alum
Mfr # BCK21-10-6-A
Zoro # G3403610
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.625 in x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.313 in
Overall Length
1.688 in
Max. Parallel Misalignment (In.)
0.006 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BCK21-10-6-A
Zoro #
G3403610
UPC #
634529291498
Country of Origin
United States
Dimensions
Bore Dia.
0.625 in x 0.375 in
Outside Dia.
1.313 in
Overall Length
1.688 in
Screw Size
M3
Length
1.688 in
Fastening Dimensions
Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.625" x 0.375" bores, 3/16" x 3/32" keyways, 1.313" OD, and 1.688" length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.