Keyed Clamp Bellows Cplg, Bores 0.625"x0.375", OD 1.625", L 2.000", Alum

  • Mfr # BCK26-10-6-A

  • Zoro # G3421567


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.625 in x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.625 in
Overall Length
2.000 in
Style
Clamp with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK26-10-6-A
Zoro #
G3421567
UPC #
634529292372
Country of Origin
United States

Dimensions

Bore Dia.
0.625 in x 0.375 in
Outside Dia.
1.625 in
Overall Length
2.000 in
Screw Size
M4
Length
2.000 in
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp with Keyway
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.010 in
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Weight
0.2879 lbs
Measurement Type
Inch
Screw Seating Torque
4.6 Nm
Screw Material
Alloy Steel
Keyway (K2)
3/32 in
B1 Shaft Penetration
0.946 in
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Static Torque
250 lb-in
Screw Finish
Black Oxide
Keyway (K1)
3/16 in
Axial Motion
0.020 in
B2 Shaft Penetration
0.946 in
Dynamic Torque Non-Reversing
125 lb-in
Number of Screws
2 ea
Dynamic Torque Reversing
62.5 lb-in
Bore Tolerance
+0.001 in / -0.000 in

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.625" x 0.375" bores, 3/16" x 3/32" keyways, 1.625" OD, and 2.000" length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.