Keyed Clamp Bellows Cplg, Bores 0.625"x11mm, OD 1.313", L 1.688", Alum

  • Mfr # BCK21-5/8"-11MM-A

  • Zoro # G3417839


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.625 in x 11 mm
Max. RPM
10000 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCK21-5/8"-11MM-A
Zoro #
G3417839
UPC #
634529291771
Country of Origin
United States

Dimensions

Bore Dia.
0.625 in x 11 mm
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Screw Size
M3
Length
1.688 in (42.9 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Max. Angular Misalignment
1.5 deg
Max. Parallel Misalignment (In.)
0.006 in (0.15 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Torsional Stiffness (Deg./In.-Lbs.)
400 lb-in/Deg (45 Nm/Deg)
Style
Clamp with Keyway
Weight
0.1414 lbs
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
60 lb-in (6.80 Nm)
B2 Shaft Penetration
20.4 mm
Static Torque
120 lb-in (13.6 Nm)
Screw Material
Alloy Steel
Number of Screws
2 ea
Keyway (K2)
4 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Reversing
30 lb-in (3.40 Nm)
B1 Shaft Penetration
0.804 in
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Keyway (K1)
3/16 in
Screw Seating Torque
2.1 Nm
Axial Motion
0.016 in (0.40 mm)

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.625" x 11mm bores, 3/16" x 4mm keyways, 1.313" (33.3mm) OD, and 1.688" (42.9mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.