Keyed Clamp Bellows Cplg, Bores 0.625"x13mm, OD 1.625", L 2.000", Alum

  • Mfr # BCK26-5/8"-13MM-A

  • Zoro # G3404469


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.625 in x 13 mm
Max. RPM
10000 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCK26-5/8"-13MM-A
Zoro #
G3404469
UPC #
634529292822
Country of Origin
United States

Dimensions

Bore Dia.
0.625 in x 13 mm
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Screw Size
M4
Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg (63 Nm/Deg)
Max. Angular Misalignment
2.0 deg
Style
Clamp with Keyway
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.2807 lbs
B1 Shaft Penetration
0.946 in
Static Torque
250 lb-in (28.0 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Dynamic Torque Reversing
62.5 lb-in (7.00 Nm)
Measurement Type
Inch/Metric
Screw Finish
Black Oxide
Keyway (K2)
5 mm
Axial Motion
0.020 in (0.50 mm)
Number of Screws
2 ea
Dynamic Torque Non-Reversing
125 lb-in (14.00 Nm)
Screw Material
Alloy Steel
Keyway (K1)
3/16 in
Screw Seating Torque
4.6 Nm
B2 Shaft Penetration
24 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.625" x 13mm bores, 3/16" x 5mm keyways, 1.625" (41.3mm) OD, and 2.000" (50.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.