Shop RULAND
See all product information
Create Account
Keyed Clamp Bellows Cplg, Bores 0.875"x15mm, OD 2.250", L 3.200", Alum
- Mfr # BCK36-7/8"-15MM-A
- Zoro # G3421734
product price:Â
$
239.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
0.875 in x 15 mm
Max. RPM
10000 RPM
Outside Dia.
2.250 in
Overall Length
3.200 in
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCK36-7/8"-15MM-A
- Zoro #
- G3421734
- UPC #
- 634529308981
- Country of Origin
- United States
- Max. RPM
- 10000 RPM
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Max. Angular Misalignment
- 2.0 deg
- Max. Parallel Misalignment (In.)
- 0.012 in
- Style
- Clamp with Keyway
- Torsional Stiffness (Deg./In.-Lbs.)
- 00 Nm)
- Material
- Anodized Aluminum
- Weight
- 0.796555 lbs
- Number of Screws
- 2 ea
- Screw Seating Torque
- 16 Nm
- Screw Finish
- Black Oxide
- Dynamic Torque Reversing
- 132 lb-in (15
- B1 Shaft Penetration
- 1.496 in
- B2 Shaft Penetration
- 1.496 in
- Screw Material
- Alloy Steel
- Keyway (K1)
- 3/16 in
- Axial Motion
- .030 in
- Keyway (K2)
- 5 mm
- Measurement Type
- Inch/Metric
- Static Torque
- 530 lb-in (60.00 Nm)
- Bore Tolerance
- +0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
- Dynamic Torque Non-Reversing
- 265 lb-in (30.00 Nm)
Dimensions
- Bore Dia.
- 0.875 in x 15 mm
- Outside Dia.
- 2.250 in
- Overall Length
- 3.200 in
- Screw Size
- M6
- Length
- 3.200 in
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 0.875" x 15mm bores, 3/16" x 5mm keyways, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.