Keyed Clamp Bellows Cplg, Bores 1.000"x0.625", OD 2.000", L 2.313", Alum

  • Mfr # BCK32-16-10-A

  • Zoro # G3410665


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.000 in x 0.625 in
Max. RPM
10000 RPM
Outside Dia.
2.000 in
Overall Length
2.313 in
Max. Parallel Misalignment (In.)
0.010 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCK32-16-10-A
Zoro #
G3410665
UPC #
634529293966
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 0.625 in
Outside Dia.
2.000 in
Overall Length
2.313 in
Screw Size
M5
Length
2.313 in
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.010 in
Max. Angular Misalignment
2.0 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp with Keyway
Torsional Stiffness (Deg./In.-Lbs.)
950 lb-in/Deg
Material
Anodized Aluminum
Weight
0.4421 lbs
Bore Tolerance
+0.001 in / -0.000 in
Keyway (K1)
1/4 in
Screw Material
Alloy Steel
Static Torque
400 lb-in
Keyway (K2)
3/16 in
Screw Finish
Black Oxide
B1 Shaft Penetration
1.099 in
Number of Screws
2 ea
Dynamic Torque Reversing
100 lb-in
Measurement Type
Inch
Dynamic Torque Non-Reversing
200 lb-in
Axial Motion
0.020 in
Screw Seating Torque
9.5 Nm
B2 Shaft Penetration
1.099 in

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.000" x 0.625" bores, 1/4" x 3/16" keyways, 2.000" OD, and 2.313" length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.