Keyed Clamp Bellows Cplg, Bores 1.000"x0.750", OD 2.000", L 2.313", Alum

  • Mfr # BCK32-16-12-A

  • Zoro # G3414950


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.000 in x 0.750 in
Max. RPM
10000 RPM
Outside Dia.
2.000 in
Overall Length
2.313 in
Screw Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCK32-16-12-A
Zoro #
G3414950
UPC #
634529293973
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 0.750 in
Outside Dia.
2.000 in
Overall Length
2.313 in
Screw Size
M5
Length
2.313 in
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.010 in
Style
Clamp with Keyway
Torsional Stiffness (Deg./In.-Lbs.)
950 lb-in/Deg
Weight
0.4317 lbs
B2 Shaft Penetration
1.099 in
Screw Finish
Black Oxide
Keyway (K1)
1/4 in
Screw Seating Torque
9.5 Nm
Keyway (K2)
3/16 in
B1 Shaft Penetration
1.099 in
Bore Tolerance
+0.001 in / -0.000 in
Axial Motion
0.020 in
Number of Screws
2 ea
Dynamic Torque Non-Reversing
200 lb-in
Static Torque
400 lb-in
Dynamic Torque Reversing
100 lb-in
Screw Material
Alloy Steel
Measurement Type
Inch

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.000" x 0.750" bores, 1/4" x 3/16" keyways, 2.000" OD, and 2.313" length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.