Keyed Clamp Bellows Cplg, Bores 1.125"x18mm, OD 2.250", L 3.200", Alum

  • Mfr # BCK36-1 1/8"-18MM-A

  • Zoro # G3406237


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.125 in x 18 mm
Max. RPM
10000 RPM
Outside Dia.
2.250 in
Overall Length
3.200 in
Max. Angular Misalignment
2.0 deg
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCK36-1 1/8"-18MM-A
Zoro #
G3406237
UPC #
634529308035
Country of Origin
United States

Dimensions

Bore Dia.
1.125 in x 18 mm
Outside Dia.
2.250 in
Overall Length
3.200 in
Screw Size
M6
Length
3.200 in
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
2.0 deg
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
00 Nm)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.012 in
Style
Clamp with Keyway
Weight
0.743312 lbs
Axial Motion
.030 in
Screw Seating Torque
16 Nm
Screw Finish
Black Oxide
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Keyway (K1)
1/4 in
B2 Shaft Penetration
1.496 in
Screw Material
Alloy Steel
Keyway (K2)
6 mm
Static Torque
530 lb-in (60.00 Nm)
Dynamic Torque Non-Reversing
265 lb-in (30.00 Nm)
Number of Screws
2 ea
B1 Shaft Penetration
1.496 in
Measurement Type
Inch/Metric
Dynamic Torque Reversing
132 lb-in (15

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 1.125" x 18mm bores, 1/4" x 6mm keyways, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.