Keyed Clamp Bellows Cplg, Bores 11x6mm, OD 25.4mm, L 33.3mm, Alum

  • Mfr # MBCK25-11-6-A
  • Zoro # G3423159
product price: 
$
106.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11 mm x 6 mm
Max. RPM
10000 RPM
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Max. Parallel Misalignment (In.)
0.10 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBCK25-11-6-A
Zoro #
G3423159
UPC #
634529291245
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 6 mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Screw Size
M3
Length
33.3 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.10 mm
Torsional Stiffness (Deg./In.-Lbs.)
27 Nm/Deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp with Keyway
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Weight
0.0709 lbs
Keyway (K2)
NK
Bore Tolerance
+0.03 mm / -0.00 mm
Number of Screws
2 ea
Dynamic Torque Non-Reversing
3.40 Nm
Static Torque
6.8 Nm
Screw Finish
Black Oxide
Keyway (K1)
4 mm
Screw Seating Torque
2.1 Nm
B1 Shaft Penetration
15.9 mm
Axial Motion
0.30 mm
Measurement Type
Metric
Screw Material
Alloy Steel
Dynamic Torque Reversing
1.70 Nm
B2 Shaft Penetration
15.9 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 11mm x 6mm bores, 4mm x NK keyways, 25.4mm OD, and 33.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.