Keyed Clamp Bellows Cplg, Bores 12x9mm, OD 33.3mm, L 42.9mm, Alum

  • Mfr # MBCK33-12-9-A

  • Zoro # G3418435


product price:  $128.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
12 mm x 9 mm
Max. RPM
10000 RPM
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBCK33-12-9-A
Zoro #
G3418435
UPC #
634529292020
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 9 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Screw Size
M3
Length
42.9 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.15 mm
Style
Clamp with Keyway
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Max. Angular Misalignment
1.5 deg
Weight
0.1519 lbs
Dynamic Torque Non-Reversing
6.80 Nm
Keyway (K2)
3 mm
B2 Shaft Penetration
20.4 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Number of Screws
2 ea
Measurement Type
Metric
Static Torque
13.6 Nm
Screw Material
Alloy Steel
Axial Motion
0.40 mm
Keyway (K1)
4 mm
Dynamic Torque Reversing
3.40 Nm
Screw Seating Torque
2.1 Nm
Screw Finish
Black Oxide
B1 Shaft Penetration
20.4 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 12mm x 9mm bores, 4mm x 3mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.