Keyed Clamp Bellows Cplg, Bores 14mmx0.375", OD 1.625", L 2.000", Alum

  • Mfr # BCK26-14MM-3/8"-A

  • Zoro # G3424568


product price:  $148.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
14 mm x 0.375 in
Max. RPM
10000 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Screw Size
M4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCK26-14MM-3/8"-A
Zoro #
G3424568
UPC #
634529292495
Country of Origin
United States

Dimensions

Bore Dia.
14 mm x 0.375 in
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Screw Size
M4
Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp with Keyway
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg (63 Nm/Deg)
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Max. Angular Misalignment
2.0 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.2925 lbs
Number of Screws
2 ea
Keyway (K2)
3/32 in
Screw Finish
Black Oxide
B2 Shaft Penetration
0.946 in
Screw Material
Alloy Steel
Dynamic Torque Reversing
62.5 lb-in (7.00 Nm)
Axial Motion
0.020 in (0.50 mm)
Keyway (K1)
5 mm
Measurement Type
Inch/Metric
Dynamic Torque Non-Reversing
125 lb-in (14.00 Nm)
Static Torque
250 lb-in (28.0 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
B1 Shaft Penetration
24 mm
Screw Seating Torque
4.6 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 14mm x 0.375" bores, 5mm x 3/32" keyways, 1.625" (41.3mm) OD, and 2.000" (50.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.