Keyed Clamp Bellows Cplg, Bores 14mmx0.500", OD 1.313", L 1.688", Alum

  • Mfr # BCK21-14MM-1/2"-A

  • Zoro # G3414716


product price:  $115.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
14 mm x 0.500 in
Max. RPM
10000 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Torsional Stiffness (Deg./In.-Lbs.)
400 lb-in/Deg (45 Nm/Deg)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BCK21-14MM-1/2"-A
Zoro #
G3414716
UPC #
634529291603
Country of Origin
United States

Dimensions

Bore Dia.
14 mm x 0.500 in
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.688 in (42.9 mm)
Screw Size
M3
Length
1.688 in (42.9 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
400 lb-in/Deg (45 Nm/Deg)
Style
Clamp with Keyway
Max. Parallel Misalignment (In.)
0.006 in (0.15 mm)
Max. Angular Misalignment
1.5 deg
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
Weight
0.1428 lbs
Screw Seating Torque
2.1 Nm
Dynamic Torque Non-Reversing
60 lb-in (6.80 Nm)
Dynamic Torque Reversing
30 lb-in (3.40 Nm)
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Static Torque
120 lb-in (13.6 Nm)
Screw Finish
Black Oxide
Number of Screws
2 ea
Measurement Type
Inch/Metric
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B1 Shaft Penetration
20.4 mm
B2 Shaft Penetration
0.804 in
Keyway (K1)
5 mm
Axial Motion
0.016 in (0.40 mm)
Screw Material
Alloy Steel
Keyway (K2)
1/8 in

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 14mm x 0.500" bores, 5mm x 1/8" keyways, 1.313" (33.3mm) OD, and 1.688" (42.9mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.