Shop RULAND
See all product information
Create Account
Keyed Clamp Bellows Cplg, Bores 14x12mm, OD 50.8mm, L 58.7mm, Alum
- Mfr # MBCK51-14-12-A
- Zoro # G3423630
product price:Â
$
171.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
14 mm x 12 mm
Max. RPM
10000 RPM
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Torsional Stiffness (Deg./In.-Lbs.)
108 Nm/Deg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBCK51-14-12-A
- Zoro #
- G3423630
- UPC #
- 634529294581
- Country of Origin
- United States
- Max. RPM
- 10000 RPM
- Torsional Stiffness (Deg./In.-Lbs.)
- 108 Nm/Deg
- Style
- Clamp with Keyway
- Material
- Anodized Aluminum
- Max. Parallel Misalignment (In.)
- 0.25 mm
- Max. Angular Misalignment
- 2.0 deg
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Weight
- 0.4954 lbs
- Dynamic Torque Reversing
- 11.30 Nm
- Dynamic Torque Non-Reversing
- 22.60 Nm
- B2 Shaft Penetration
- 27.9 mm
- Screw Seating Torque
- 9.5 Nm
- Number of Screws
- 2 ea
- Keyway (K2)
- 4 mm
- Screw Finish
- Black Oxide
- Bore Tolerance
- +0.03 mm / -0.00 mm
- Screw Material
- Alloy Steel
- Measurement Type
- Metric
- Static Torque
- 45.2 Nm
- B1 Shaft Penetration
- 27.9 mm
- Axial Motion
- 0.50 mm
- Keyway (K1)
- 5 mm
Dimensions
- Bore Dia.
- 14 mm x 12 mm
- Outside Dia.
- 50.8 mm
- Overall Length
- 58.7 mm
- Screw Size
- M5
- Length
- 58.7 mm
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 14mm x 12mm bores, 5mm x 4mm keyways, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.