Keyed Clamp Bellows Cplg, Bores 16mmx0.625", OD 1.625", L 2.000", Alum

  • Mfr # BCK26-16MM-5/8"-A

  • Zoro # G3425898


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
16 mm x 0.625 in
Max. RPM
10000 RPM
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCK26-16MM-5/8"-A
Zoro #
G3425898
UPC #
634529292549
Country of Origin
United States

Dimensions

Bore Dia.
16 mm x 0.625 in
Outside Dia.
1.625 in (41.3 mm)
Overall Length
2.000 in (50.8 mm)
Screw Size
M4
Length
2.000 in (50.8 mm)
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Parallel Misalignment (In.)
0.010 in (0.25 mm)
Style
Clamp with Keyway
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Torsional Stiffness (Deg./In.-Lbs.)
550 lb-in/Deg (63 Nm/Deg)
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.2737 lbs
Dynamic Torque Non-Reversing
125 lb-in (14.00 Nm)
B1 Shaft Penetration
24 mm
Axial Motion
0.020 in (0.50 mm)
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Keyway (K2)
3/16 in
Dynamic Torque Reversing
62.5 lb-in (7.00 Nm)
Measurement Type
Inch/Metric
Number of Screws
2 ea
Bore Tolerance
+0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
Static Torque
250 lb-in (28.0 Nm)
Screw Seating Torque
4.6 Nm
B2 Shaft Penetration
0.946 in
Keyway (K1)
5 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 16mm x 0.625" bores, 5mm x 3/16" keyways, 1.625" (41.3mm) OD, and 2.000" (50.8mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.