Keyed Clamp Bellows Cplg, Bores 19x19mm, OD 41.3mm, L 50.8mm, Alum

  • Mfr # MBCK41-19-19-A

  • Zoro # G3411240


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
19 mm x 19 mm
Max. RPM
10000 RPM
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Torsional Stiffness (Deg./In.-Lbs.)
63 Nm/Deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBCK41-19-19-A
Zoro #
G3411240
UPC #
634529293539
Country of Origin
United States

Dimensions

Bore Dia.
19 mm x 19 mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Screw Size
M4
Length
50.8 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
63 Nm/Deg
Style
Clamp with Keyway
Max. Angular Misalignment
2.0 deg
Max. Parallel Misalignment (In.)
0.25 mm
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.2549 lbs
Bore Tolerance
+0.03 mm / -0.00 mm
B2 Shaft Penetration
24.0 mm
Measurement Type
Metric
Number of Screws
2 ea
Screw Material
Alloy Steel
Axial Motion
0.50 mm
Screw Seating Torque
4.6 Nm
Dynamic Torque Non-Reversing
14.00 Nm
Static Torque
28.0 Nm
Dynamic Torque Reversing
7.00 Nm
Keyway (K1)
6 mm
Screw Finish
Black Oxide
B1 Shaft Penetration
24.0 mm
Keyway (K2)
6 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 19mm x 19mm bores, 6mm x 6mm keyways, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.