Keyed Clamp Bellows Cplg, Bores 20x12mm, OD 41.3mm, L 50.8mm, Alum

  • Mfr # MBCK41-20-12-A

  • Zoro # G3412266


product price:  $138.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
20 mm x 12 mm
Max. RPM
10000 RPM
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBCK41-20-12-A
Zoro #
G3412266
UPC #
634529293577
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 12 mm
Outside Dia.
41.3 mm
Overall Length
50.8 mm
Screw Size
M4
Length
50.8 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Style
Clamp with Keyway
Max. Angular Misalignment
2.0 deg
Max. Parallel Misalignment (In.)
0.25 mm
Torsional Stiffness (Deg./In.-Lbs.)
63 Nm/Deg
Material
Anodized Aluminum
Weight
0.2703 lbs
Measurement Type
Metric
Axial Motion
0.50 mm
Screw Finish
Black Oxide
B2 Shaft Penetration
24.0 mm
Dynamic Torque Non-Reversing
14.00 Nm
Static Torque
28.0 Nm
B1 Shaft Penetration
24.0 mm
Screw Seating Torque
4.6 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Keyway (K2)
4 mm
Number of Screws
2 ea
Dynamic Torque Reversing
7.00 Nm
Keyway (K1)
6 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 20mm x 12mm bores, 6mm x 4mm keyways, 41.3mm OD, and 50.8mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.