Keyed Clamp Bellows Cplg, Bores 22x17mm, OD 50.8mm, L 58.7mm, Alum

  • Mfr # MBCK51-22-17-A

  • Zoro # G3425030


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
22 mm x 17 mm
Max. RPM
10000 RPM
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Style
Clamp with Keyway
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBCK51-22-17-A
Zoro #
G3425030
UPC #
634529295151
Country of Origin
United States

Dimensions

Bore Dia.
22 mm x 17 mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Screw Size
M5
Length
58.7 mm
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Clamp with Keyway
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
Max. Angular Misalignment
2.0 deg
Torsional Stiffness (Deg./In.-Lbs.)
108 Nm/Deg
Max. Parallel Misalignment (In.)
0.25 mm
Weight
0.454 lbs
Bore Tolerance
+0.03 mm / -0.00 mm
Keyway (K2)
5 mm
Dynamic Torque Non-Reversing
22.60 Nm
Static Torque
45.2 Nm
Screw Material
Alloy Steel
Screw Seating Torque
9.5 Nm
Number of Screws
2 ea
Dynamic Torque Reversing
11.30 Nm
Keyway (K1)
6 mm
Screw Finish
Black Oxide
B2 Shaft Penetration
27.9 mm
Axial Motion
0.50 mm
B1 Shaft Penetration
27.9 mm
Measurement Type
Metric

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 22mm x 17mm bores, 6mm x 5mm keyways, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.