Shop RULAND

Keyed Clamp Bellows Cplg, Bores 22x18mm, OD 2.250", L 3.200", Alum

  • Mfr # MBCK57-22-18-A
  • Zoro # G3413255

product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
22 mm x 18 mm
Max. RPM
10000 RPM
Outside Dia.
57.2 mm
Torsional Stiffness (Deg./In.-Lbs.)
135 Nm/Deg
Material
Anodized Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MBCK57-22-18-A
Zoro #
G3413255
UPC #
634529310298
Country of Origin
United States

Dimensions

Bore Dia.
22 mm x 18 mm
Outside Dia.
57.2 mm
Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
135 Nm/Deg
Material
Anodized Aluminum
Style
Clamp with Keyway
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.30 mm
Max. Angular Misalignment
2.0 deg
Weight
0.784085 lbs
Static Torque
60.00 Nm
Keyway (K1)
6 mm
B1 Shaft Penetration
38 mm
Measurement Type
Metric
Dynamic Torque Reversing
15.00 Nm
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
30.00 Nm
B2 Shaft Penetration
38 mm
Screw Seating Torque
16 Nm
Keyway (K2)
6 mm
Screw Material
Alloy Steel
Number of Screws
2 ea
Axial Motion
0.75 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 22mm x 18mm bores, 6mm x 6mm keyways, 57.2mm OD, and 81.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.