Keyed Clamp Bellows Cplg, Bores 28x25mm, OD 2.250", L 3.200", Alum

  • Mfr # MBCK57-28-25-A

  • Zoro # G3405519


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
28 mm x 25 mm
Max. RPM
10000 RPM
Outside Dia.
57.2 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBCK57-28-25-A
Zoro #
G3405519
UPC #
634529310618
Country of Origin
United States

Dimensions

Bore Dia.
28 mm x 25 mm
Outside Dia.
57.2 mm
Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Material
Anodized Aluminum
Max. Parallel Misalignment (In.)
0.30 mm
Torsional Stiffness (Deg./In.-Lbs.)
135 Nm/Deg
Max. Angular Misalignment
2.0 deg
Style
Clamp with Keyway
Weight
0.707967 lbs
Number of Screws
2 ea
Dynamic Torque Reversing
15.00 Nm
Screw Material
Alloy Steel
Axial Motion
0.75 mm
Screw Seating Torque
16 Nm
Static Torque
60.00 Nm
B1 Shaft Penetration
38 mm
Measurement Type
Metric
Screw Finish
Black Oxide
B2 Shaft Penetration
38 mm
Dynamic Torque Non-Reversing
30.00 Nm
Keyway (K2)
8 mm
Keyway (K1)
8 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 28mm x 25mm bores, 8mm x 8mm keyways, 57.2mm OD, and 81.3mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.