Shop RULAND
See all product information
Create Account
Keyed Clamp Bellows Cplg, Bores 32mmx1.250", OD 2.250", L 3.200", Alum
- Mfr # BCK36-32MM-1 1/4"-A
- Zoro # G3420754
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
32 mm x 1.250 in
Max. RPM
10,000 RPM
Outside Dia.
2.250 in
Overall Length
3.200 in
Material
Anodized Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BCK36-32MM-1 1/4"-A
- Zoro #
- G3420754
- UPC #
- 634529308882
- Country of Origin
- United States
- Max. RPM
- 10,000 RPM
- Material
- Anodized Aluminum
- Max. Parallel Misalignment (In.)
- 0.012 in
- Torsional Stiffness (Deg./In.-Lbs.)
- 00 Nm)
- Max. Angular Misalignment
- 2.0 deg
- Max. Temp. Range (F)
- -40°F to 200°F (-40°C to 93°C)
- Style
- Clamp with Keyway
- Weight
- 0.632696 lbs
- Number of Screws
- 2 ea
- Keyway (K1)
- 10 mm
- Axial Motion
- .030 in
- Dynamic Torque Reversing
- 132 lb-in (15
- Static Torque
- 530 lb-in (60.00 Nm)
- Measurement Type
- Inch/Metric
- Screw Seating Torque
- 16 Nm
- Screw Material
- Alloy Steel
- Bore Tolerance
- +0.001 in / -0.000 in (+0.03 mm / -0.00 mm)
- B2 Shaft Penetration
- 1.496 in
- Screw Finish
- Black Oxide
- Keyway (K2)
- 1/4 in
- B1 Shaft Penetration
- 1.496 in
- Dynamic Torque Non-Reversing
- 265 lb-in (30.00 Nm)
Dimensions
- Bore Dia.
- 32 mm x 1.250 in
- Outside Dia.
- 2.250 in
- Overall Length
- 3.200 in
- Screw Size
- M6
- Length
- 3.200 in
- Fastening Dimensions
- Metric
Description
Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed clamp type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 32mm x 1.250" bores, 10mm x 1/4" keyways, 2.250" (57.2mm) OD, and 3.200" (81.3mm) length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards. It is RoHS and REACH compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.