
Keyed Clamp Oldham Cplg Hub, Bore 15mm, OD 33.3mm, Aluminum
Mfr # MOCC33-15-A
Zoro # G3406480
product price: $39.45
/eaKey Features
Bore Dia.
15 mm
Max. RPM
4500 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Finish
Black Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOCC33-15-A
Zoro #
G3406480
UPC #
634529232101
Country of Origin
United States
Dimensions
Bore Dia.
15 mm
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Hub Width
15.0 mm
Fastening Dimensions
Metric
Set Screw Size
M3
Details
Max. RPM
4500 RPM
Finish
Black Anodized
Weight
0.0662 lbs
Material
Aluminum
Max. Temp. Range (F)
Rating determined by disk
Keyway (mm)
5 mm
Screw Type
Clamp with Keyway
Style
Clamp with Keyway
B1 Shaft Penetration
15.0 mm
Measurement Type
Metric
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Seating Torque
2.1 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Screws
1 ea
Screw Finish
Black Oxide
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two aluminum hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 15mm bore, 5mm keyway, 33.3mm OD, and 15.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Ruland's proprietary manufacturing process combined with an anodized finish improves lubricity and allows for the longest service life in the industry. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.