
Keyed Clamp Oldham Cplg Hub, Bore 15mm, OD 50.8mm, Aluminum
Mfr # MOCC51-15-A
Zoro # G3391266
product price:Â $72.19
/eaKey Features
Bore Dia.
15 mm
Max. RPM
4500 RPM
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.350 in (59.7 mm)
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOCC51-15-A
Zoro #
G3391266
UPC #
634529301982
Country of Origin
United States
Dimensions
Bore Dia.
15 mm
Outside Dia.
2.000 in (50.8 mm)
Overall Length
2.350 in (59.7 mm)
Fastening Dimensions
Metric
Hub Width
20.8 mm
Set Screw Size
M5
Details
Max. RPM
4500 RPM
Material
Aluminum
Weight
0.2354 lbs
Finish
Black Anodized
Max. Temp. Range (F)
Rating determined by disk
Keyway (mm)
5 mm
Style
Clamp with Keyway
Screw Type
Clamp with Keyway
Screw Seating Torque
9.5 Nm
Screw Material
Alloy Steel
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Metric
Screw Finish
Black Oxide
B1 Shaft Penetration
20.8 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Number of Screws
1 ea
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two aluminum hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 15mm bore, 5mm keyway, 50.8mm OD, and 20.8mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Ruland's proprietary manufacturing process combined with an anodized finish improves lubricity and allows for the longest service life in the industry. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.