
Keyed Clamp Oldham Cplg Hub, Bore 15mm, OD 57.2mm, Aluminum
Mfr # MOCC57-15-A
Zoro # G3393384
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
15 mm
Max. RPM
4500 RPM
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Finish
Black Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOCC57-15-A
Zoro #
G3393384
UPC #
634529231357
Country of Origin
United States
Dimensions
Bore Dia.
15 mm
Outside Dia.
2.250 in (57.2 mm)
Overall Length
3.100 in (78.7 mm)
Hub Width
28.7 mm
Set Screw Size
M6
Fastening Dimensions
Metric
Details
Max. RPM
4500 RPM
Finish
Black Anodized
Material
Aluminum
Weight
0.4182 lbs
Keyway (mm)
5 mm
Screw Type
Clamp with Keyway
Style
Clamp with Keyway
Max. Temp. Range (F)
Rating determined by disk
Number of Screws
1 ea
Screw Finish
Black Oxide
Screw Seating Torque
16 Nm
Screw Material
Alloy Steel
B1 Shaft Penetration
28.7 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Measurement Type
Metric
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed clamp style hub is a component in a three piece design which mates two aluminum hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 15mm bore, 5mm keyway, 57.2mm OD, and 28.7mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Ruland's proprietary manufacturing process combined with an anodized finish improves lubricity and allows for the longest service life in the industry. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.