This item is Discontinued.

Ruland Keyed Set Screw Bellows Cplg, Bores 16x13mm, OD 33.3mm, L 42.9mm, Alum MBSK33-16-13-A

This item is Discontinued.

Ruland

Keyed Set Screw Bellows Cplg, Bores 16x13mm, OD 33.3mm, L 42.9mm, Alum (Discontinued)

Mfr # MBSK33-16-13-A
Zoro # G3419887
UPC # 634529297032
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBSK33-16-13-A
Zoro #
G3419887
UPC #
634529297032
Country of Origin
United States

Dimensions

Bore Dia.
16 mm x 13 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Length
42.9 mm
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
10000 RPM
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.15 mm
Style
Set Screw with Keyway
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Max. Angular Misalignment
1.5 deg
Weight
0.1433 lbs
B1 Shaft Penetration
20.4 mm
Number of Screws
4 ea
Static Torque
13.6 Nm
Measurement Type
Metric
B2 Shaft Penetration
20.4 mm
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Keyway (K2)
5 mm
Keyway (K1)
5 mm
Screw Seating Torque
2.2 Nm
Axial Motion
0.40 mm
Dynamic Torque Reversing
3.40 Nm
Dynamic Torque Non-Reversing
6.80 Nm
Screw Finish
Black Oxide

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 16mm x 13mm bores, 5mm x 5mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.