Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyed Set Screw Oldham Cplg Hub, Bore 0.625", OD 1.313", Stainless

  • Mfr # OSC21-10-SS

  • Zoro # G3400095


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Bore Dia.
0.625 in
Max. RPM
4500 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Weight
0.1979 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OSC21-10-SS
Zoro #
G3400095
UPC #
634529239711
Country of Origin
United States

Dimensions

Bore Dia.
0.625 in
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Fastening Dimensions
Metric
Set Screw Size
M4
Hub Width
0.590 in

Details

Max. RPM
4500 RPM
Weight
0.1979 lbs
Finish
Bright
Material
303 Stainless Steel
Max. Temp. Range (F)
Rating determined by disk
Keyway (In.)
3/16 in
Style
Set Screw with Keyway
Screw Type
Set Screw with Keyway
Number of Screws
2 ea 90° apart
Bore Tolerance
+0.001 in / -0.000 in
Screw Finish
Bright
Screw Material
18-8 300 Series Stainless Steel
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Measurement Type
Inch
Screw Seating Torque
1.76 Nm
B1 Shaft Penetration
0.590 in

Description

Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 0.625" bore, 3/16" keyway, 1.313" OD, and 0.590" length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.