
Keyed Set Screw Oldham Cplg Hub, Bore 14mm, OD 33.3mm, Stainless Steel
Mfr # MOSC33-14-SS
Zoro # G3390100
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
14 mm
Max. RPM
4500 RPM
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MOSC33-14-SS
Zoro #
G3390100
UPC #
634529239063
Country of Origin
United States
Dimensions
Bore Dia.
14 mm
Outside Dia.
1.313 in (33.3 mm)
Overall Length
1.875 in (47.6 mm)
Set Screw Size
M4
Hub Width
15.0 mm
Fastening Dimensions
Metric
Details
Max. RPM
4500 RPM
Finish
Bright
Weight
0.2095 lbs
Material
303 Stainless Steel
Keyway (mm)
5 mm
Style
Set Screw with Keyway
Max. Temp. Range (F)
Rating determined by disk
Screw Type
Set Screw with Keyway
Screw Material
18-8 300 Series Stainless Steel
B1 Shaft Penetration
15.0 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Measurement Type
Metric
Bore Tolerance
+0.03 mm / -0.00 mm
Number of Screws
2 ea 90° apart
Screw Finish
Bright
Screw Seating Torque
1.76 Nm
Description
Ruland oldham couplings are zero-backlash and designed for use in applications with high parallel misalignment (up to 10% of the OD). This keyed set screw style hub is a component in a three piece design which mates two stainless steel hubs to a disk insert. The addition of a keyway allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has a 14mm bore, 5mm keyway, 33.3mm OD, and 15.0mm length. The multiple piece construction allows for a highly customizable coupling that easily combines clamp or set screw hubs with inch, metric, keyed, and keyless bores. Disks are available in three materials allowing the user to tailor coupling performance to system requirements. Stainless steel hubs can be used in high corrosion, high temperature, and cleanroom environments when combined with a PEEK disk. The complete coupling has a balanced design and can accommodate speeds of up to 4,500 RPM. Hardware is metric and tests beyond DIN 912 12.9 standards for maximum torque capabilities. This oldham coupling hub is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.