Keyed Shaft Collar, 1pc Double Wide, Bore 8mm, Steel, OD 18mm

  • Mfr # MWCLK-8-F

  • Zoro # G3399858


product price:  $48.29
/ea

Key Features

Bore Dia.
8 mm
Material
Black Oxide Steel
Outside Dia.
18 mm
Dimension Type
Metric
Width
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MWCLK-8-F
Zoro #
G3399858
UPC #
634529305591
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
18 mm
Dimension Type
Metric
Width
20 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076 mm / -0.254 mm

Details

Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.0608 lbs
System of Measurement
Metric
Screw Seating Torque
2.1 Nm
Type
One-Piece
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location (R)
6.50 mm
Number of Screws
2 ea
Keyway (K)
2 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Finish
Black Oxide
Style
Keyed

Description

Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece double wide shaft collar has a 8mm bore, 2mm keyway, 18mm OD, and 20mm width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.