
Keyed Shaft Collar, 2pc Double Wide, Bore 8mm, Steel, OD 18mm
Mfr # MWSPK-8-F
Zoro # G3399508
product price: $81.89
/ea
Free Shipping & Returns
Key Features
Bore Dia.
8 mm
Material
Black Oxide Steel
Outside Dia.
18 mm
Dimension Type
Metric
Width
20 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MWSPK-8-F
Zoro #
G3399508
UPC #
634529305713
Country of Origin
United States
Dimensions
Bore Dia.
8 mm
Outside Dia.
18 mm
Dimension Type
Metric
Width
20 mm
Screw Size
M3
Clearance Dia.
22.4 mm
Width Tolerance
+0.076 mm / -0.254 mm
Details
Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.0588 lbs
System of Measurement
Metric
Type
Two-Piece
Keyway (K)
2 mm
Screw Location (R)
6.50 mm
Screw Finish
Black Oxide
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
2.1 Nm
Number of Screws
4 ea
Bore Tolerance
+0.05 mm / +0.012 mm
Style
Keyed
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This two-piece double wide shaft collar has a 8mm bore, 2mm keyway, 18mm OD, and 20mm width. It has about 25% more holding power than standard round bore collars of equivalent bore size and can be used as a short rigid coupling in applications where standard length rigid couplings will not fit. The addition of a keyway allows for use in positive drive applications as a shaft collar or for extra torque capacity when used as a rigid coupling. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. The two-piece design allows this collar to be installed or serviced in-place without the need to remove adjacent components. Halves are mated throughout the manufacturing process for precise fit and increased holding power. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.