
Left Hand Threaded Collar, Bore M12x1.75, Steel, OD 28mm
Mfr # MTCL-12-1.75-F-LH
Zoro # G3397365
product price: $10.39
/eaKey Features
Material
Black Oxide Steel
Outside Dia.
28 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MTCL-12-1.75-F-LH
Zoro #
G3397365
UPC #
634529232132
Country of Origin
United States
Dimensions
Bore Dia.
M12 x 1.75
Outside Dia.
28 mm
Dimension Type
Metric
Width
11 mm
Screw Size
M4 x 12
Clearance Dia.
32.0 mm
Width Tolerance
+0.076 mm / -0.254 mm
Details
Material
Black Oxide Steel
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Weight
0.0892 lbs
System of Measurement
Metric
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Number of Screws
1 ea
Screw Location (R)
10.00 mm
Screw Seating Torque
4.6 Nm
Type
Left Threaded
Style
One-Piece
Screw Finish
Black Oxide
Description
Ruland clamp style shaft collars do not mar the shaft, are infinitely adjustable, and have superior holding power when compared to set screw collars. This one-piece left hand threaded shaft collar has an M12 x 1.75 bore, 28mm OD, and 11mm width. Threads are double tapped to ensure a burr-free finish which extends shaft life and allows for easier installation. Threaded collars allow for higher axial holding power than traditional round bore types. Left hand threading is commonly used when right hand threading is not feasible or for safety to prevent the unintended removal of critical components. Tightly controlled face to bore perpendicularity is maintained (TIR of < 0.05mm) which is critical when the collar is used as a load bearing face, mechanical stop, or for component alignment. The work surface is identified by two grooves on the face allowing the user to easily identify which side is precision faced. This collar is stamped with the Ruland name and bore size for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a fine glossy appearance and increases holding power and corrosion resistance. Hardware tests beyond DIN 912 12.9 standards for maximum holding power. It is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.