This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 14mmx14mm MBS33-14-14-A

Coupling, Bellows Set Screw, 14mmx14mm (Discontinued)

  • Mfr # MBS33-14-14-A
  • Zoro # G8445997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS33-14-14-A
Zoro #
G8445997
UPC #
634529064832
Country of Origin
United States

Dimensions

Bore Dia.
14mm x 14mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Clearance Dia. (mm)
33.3
Length through Bore
20.5 mm
Outside Dia. (mm)
33.3
Overall Length (mm)
41.00
Outside Dia. (In.)
1.313
Screw Size (mm)
M4
Overall Length (In.)
1.623
Size
MBS33
Length through Bore (mm)
20.5
Screw Size
M4
Length through Bore (In.)
0.811
Clearance Dia. (In.)
1.313 in
Clearance Diameter
33.3 mm
Coupling Outside Diameter
33.3 mm
Bore Diameter 1
14 mm
Different Bore Sizes
No
Length Through Bore 2
20.4 mm
Length Through Bore 1
20.4 mm
Bore Diameter 2
14 mm
Minimum Bore Diameter
14 mm
Hub Length
15 mm
Screw Thread Size
M4
Maximum Bore Diameter
14 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Motion Control Coupling
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Max. Temp.
200 Degrees F
Screw Type
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
400
Max. Temp. Range (F)
200 Degrees
Max. Parallel Misalignment (In.)
0.006 in
Min. Bore (mm)
14.0
Torque (In.-Lbs.)
120
Max. Axial Misalignment (In.)
+/-0.016
Max. Angular Misalignment
1.5 Degrees
Material
Aluminum
Max. Bore (mm)
14 mm
Style
Bellows Set Screw
Rated Torque
120 in-lb
Max. RPM
10,000 RPM
Item - Motion Control Couplings
Motion Control Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
For Misalignment Type
Angular, Axial, Parallel
Torsional Stiffness
45 N-m/Deg
Hub Material
Aluminum
Full Bearing Support Required
Yes
Maximum Torque
13.6 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Screw Material Finish
Black Oxide
Bellows Material
Stainless Steel
Maximum Speed
10,000 RPM
Bore Type
Round
Fastener Tightening Torque
2.2 N-m
Angular Misalignment
1.5 Degrees
Dynamic Torque Non-Reversing
6.8 N-m
Included Screws
(4) Set Screw
Hub Material Grade
2024
Axial Motion
0.4 mm
Parallel Misalignment
0.15 mm
Minimum Operating Temperature
-40 Degrees C
Shaft Locking Type
Set Screw
Number of Locking Screws
4
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Operating Temperature
93 Degrees C
Zero Backlash
Yes
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Bellows Material Finish
None
Dynamic Torque Reversing
3.4 N-m
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B

Description

Motion Control Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.