This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 15mmx14mm MBS51-15-14-A

Coupling, Bellows Set Screw, 15mmx14mm (Discontinued)

  • Mfr # MBS51-15-14-A
  • Zoro # G8218052
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS51-15-14-A
Zoro #
G8218052
UPC #
634529065228
Country of Origin
United States

Dimensions

Bore Dia.
15mm x 14mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Length through Bore (mm)
29.3
Outside Dia. (In.)
2.000
Length through Bore
29.3 mm
Outside Dia. (mm)
50.8
Screw Size (mm)
M6
Size
MBS51
Screw Size
M6
Clearance Dia. (In.)
2 in
Overall Length (mm)
58.70
Overall Length (In.)
2.315
Length through Bore (In.)
1.156
Clearance Dia. (mm)
50.8
Length Through Bore 2
27.9 mm
Coupling Outside Diameter
50.8 mm
Different Bore Sizes
Yes
Clearance Diameter
50.8 mm
Bore Diameter 1
15 mm
Bore Diameter 2
14 mm
Hub Length
20.55 mm
Maximum Bore Diameter
15 mm
Minimum Bore Diameter
14 mm
Length Through Bore 1
27.9 mm
Screw Thread Size
M6

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Item - Motion Control Couplings
Motion Control Coupling
Max. Axial Misalignment (In.)
+/-0.020
Rated Torque
400 in-lb
Style
Bellows Set Screw
Max. Parallel Misalignment (In.)
0.01 in
Min. Bore (mm)
14.0
Torque (In.-Lbs.)
400
Max. Bore (mm)
15 mm
Screw Type
Set Screw
Max. Angular Misalignment
2 Degrees
Max. Temp.
200 Degrees F
Max. RPM
10,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
950
Material
Aluminum
Max. Temp. Range (F)
200 Degrees
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Bellows Material
Stainless Steel
Bore Type
Round
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Dynamic Torque Non-Reversing
22.6 N-m
Bellows Material Finish
None
Included Screws
(4) Set Screw
Torsional Stiffness
108 N-m/Deg
Angular Misalignment
2 Degrees
Dynamic Torque Reversing
11.3 N-m
Parallel Misalignment
0.25 mm
Zero Backlash
Yes
For Misalignment Type
Angular, Axial, Parallel
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Fastener Tightening Torque
7.2 N-m
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Maximum Operating Temperature
93 Degrees C
Hub Material Grade
2024
Screw Material Finish
Black Oxide
Maximum Torque
45.2 N-m
Full Bearing Support Required
Yes
Maximum Speed
10,000 RPM
Hub Material
Aluminum
Number of Locking Screws
4
Axial Motion
0.5 mm
Shaft Tolerance
+0.000 mm / -0.013 mm

Description

Motion Control Coupling, Bore Diameter 1 15 mm, Bore Diameter 2 14 mm, Coupling Outside Diameter 50.8 mm, Maximum Speed 10,000 RPM, Maximum Torque 45.2 N-m, Hub Material Aluminum, Overall Length 58.7 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 50.8 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 27.9 mm, Length Through Bore 2 27.9 mm, Parallel Misalignment 0.25 mm, Bore Type Round, Dynamic Torque Non-Reversing 22.6 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.