This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 16mmx10mm MBS33-16-10-A

Coupling, Bellows Set Screw, 16mmx10mm (Discontinued)

  • Mfr # MBS33-16-10-A
  • Zoro # G8281664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS33-16-10-A
Zoro #
G8281664
UPC #
634529064900
Country of Origin
United States

Dimensions

Bore Dia.
16mm x 10mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Clearance Dia. (In.)
1.313 in
Length through Bore
20.5 mm
Outside Dia. (mm)
33.3
Screw Size
M4
Length through Bore (In.)
0.811
Screw Size (mm)
M4
Outside Dia. (In.)
1.313
Length through Bore (mm)
20.5
Size
MBS33
Overall Length (mm)
41.00
Clearance Dia. (mm)
33.3
Overall Length (In.)
1.623
Minimum Bore Diameter
10 mm
Hub Length
15 mm
Clearance Diameter
33.3 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
33.3 mm
Maximum Bore Diameter
16 mm
Bore Diameter 2
10 mm
Length Through Bore 1
20.4 mm
Screw Thread Size
M4
Length Through Bore 2
20.4 mm
Bore Diameter 1
16 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Material
Aluminum
Max. Axial Misalignment (In.)
+/-0.016
Max. RPM
10,000 RPM
Torsional Stiffness (Deg./In.-Lbs.)
400
Max. Parallel Misalignment (In.)
0.006 in
Max. Temp. Range (F)
200 Degrees
Min. Bore (mm)
10.0
Max. Bore (mm)
16 mm
Style
Bellows Set Screw
Torque (In.-Lbs.)
120
Max. Temp.
200 Degrees F
Max. Angular Misalignment
1.5 Degrees
Rated Torque
120 in-lb
Screw Type
Set Screw
Item - Motion Control Couplings
Motion Control Coupling
Application
Encoders, Stepper / Servo
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.03 mm / -0.00 mm
Maximum Operating Temperature
93 Degrees C
Included Screws
(4) Set Screw
Bellows Material
Stainless Steel
Torsional Stiffness
45 N-m/Deg
Bellows Material Finish
None
Maximum Torque
13.6 N-m
Screw Material Finish
Black Oxide
Angular Misalignment
1.5 Degrees
Zero Backlash
Yes
Number of Locking Screws
4
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Dynamic Torque Non-Reversing
6.8 N-m
Dynamic Torque Reversing
3.4 N-m
Hub Material
Aluminum
Shaft Tolerance
+0.000 mm / -0.013 mm
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Maximum Speed
10,000 RPM
Minimum Operating Temperature
-40 Degrees C
Axial Motion
0.4 mm
For Misalignment Type
Angular, Axial, Parallel
Shaft Locking Type
Set Screw
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Bore Type
Round
Fastener Tightening Torque
2.2 N-m
Hub Material Grade
2024
Parallel Misalignment
0.15 mm
Full Bearing Support Required
Yes

Description

Motion Control Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 10 mm, Coupling Outside Diameter 33.3 mm, Maximum Speed 10,000 RPM, Maximum Torque 13.6 N-m, Hub Material Aluminum, Overall Length 42.9 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 33.3 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 20.4 mm, Length Through Bore 2 20.4 mm, Parallel Misalignment 0.15 mm, Bore Type Round, Dynamic Torque Non-Reversing 6.8 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.