This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 4mmx3mm MBS15-4-3-A

Coupling, Bellows Set Screw, 4mmx3mm (Discontinued)

  • Mfr # MBS15-4-3-A
  • Zoro # G7880537
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBS15-4-3-A
Zoro #
G7880537
UPC #
634529064474
Country of Origin
United States

Dimensions

Bore Dia.
4mm x 3mm
Outside Dia.
15 mm
Overall Length
27.2 mm
Length through Bore (In.)
0.536
Outside Dia. (In.)
0.590
Clearance Dia. (mm)
15
Length through Bore
13.6 mm
Overall Length (mm)
27.20
Size
MBS15
Screw Size (mm)
M3
Clearance Dia. (In.)
0.59 in
Outside Dia. (mm)
15
Screw Size
M3
Length through Bore (mm)
13.6
Overall Length (In.)
1.073
Length Through Bore 2
13.1 mm
Screw Thread Size
M3
Different Bore Sizes
Yes
Bore Diameter 2
3 mm
Clearance Diameter
15 mm
Bore Diameter 1
4 mm
Maximum Bore Diameter
4 mm
Hub Length
8.65 mm
Minimum Bore Diameter
3 mm
Coupling Outside Diameter
15 mm
Length Through Bore 1
13.1 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Min. Bore (mm)
3.0
Torque (In.-Lbs.)
22
Max. Temp. Range (F)
200 Degrees
Max. RPM
10,000 RPM
Max. Parallel Misalignment (In.)
0.004 in
Max. Bore (mm)
4 mm
Item - Motion Control Couplings
Motion Control Coupling
Max. Angular Misalignment
1.5 Degrees
Max. Temp.
200 Degrees F
Rated Torque
22 in-lb
Screw Type
Set Screw
Style
Bellows Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
72
Max. Axial Misalignment (In.)
+/-0.008
Material
Aluminum
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Bellows Material
Stainless Steel
Hub Material
Aluminum
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Screw Material Finish
Black Oxide
Bellows Material Finish
None
Maximum Speed
10,000 RPM
Parallel Misalignment
0.1 mm
Included Screws
(2) Set Screw
Zero Backlash
Yes
Angular Misalignment
1.5 Degrees
Number of Locking Screws
2
For Misalignment Type
Angular, Axial, Parallel
Dynamic Torque Reversing
0.63 N-m
Dynamic Torque Non-Reversing
1.25 N-m
Hub Material Grade
2024
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Torque
2.5 N-m
Maximum Operating Temperature
93 Degrees C
Torsional Stiffness
8 N-m/Deg
Axial Motion
0.2 mm
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Shaft Locking Type
Set Screw
Fastener Tightening Torque
0.92 N-m
Full Bearing Support Required
Yes
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash

Description

Motion Control Coupling, Bore Diameter 1 4 mm, Bore Diameter 2 3 mm, Coupling Outside Diameter 15 mm, Maximum Speed 10,000 RPM, Maximum Torque 2.5 N-m, Hub Material Aluminum, Overall Length 27.2 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 15 mm, Bellows Material Stainless Steel, Different Bore Sizes Yes, Length Through Bore 1 13.1 mm, Length Through Bore 2 13.1 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 1.25 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.