This item is Discontinued.

Ruland Coupling, Bellows Set Screw, 6mmx6mm MBS25-6-6-A

Coupling, Bellows Set Screw, 6mmx6mm (Discontinued)

  • Mfr # MBS25-6-6-A
  • Zoro # G8436836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBS25-6-6-A
Zoro #
G8436836
UPC #
634529064733
Country of Origin
United States

Dimensions

Bore Dia.
6mm x 6mm
Outside Dia.
25.4 mm
Overall Length
33.3 mm
Clearance Dia. (mm)
25.4
Length through Bore (mm)
16.6
Outside Dia. (In.)
1.000
Outside Dia. (mm)
25.4
Clearance Dia. (In.)
1.0 in
Length through Bore (In.)
0.656
Size
MBS25
Screw Size (mm)
M4
Screw Size
M4
Overall Length (mm)
33.30
Length through Bore
16.6 mm
Overall Length (In.)
1.338
Screw Thread Size
M4
Coupling Outside Diameter
25.4 mm
Bore Diameter 1
6 mm
Length Through Bore 1
15.9 mm
Bore Diameter 2
6 mm
Minimum Bore Diameter
6 mm
Different Bore Sizes
No
Length Through Bore 2
15.9 mm
Clearance Diameter
25.4 mm
Hub Length
11.85 mm
Maximum Bore Diameter
6 mm

Details

Item
Motion Control Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
Aluminum
Finish
Black Anodized
Screw Type
Set Screw
Max. RPM
10,000 RPM
Min. Bore (mm)
6.0
Torque (In.-Lbs.)
60
Max. Angular Misalignment
1.5 Degrees
Item - Motion Control Couplings
Motion Control Coupling
Max. Bore (mm)
6 mm
Torsional Stiffness (Deg./In.-Lbs.)
244
Style
Bellows Set Screw
Max. Temp. Range (F)
200 Degrees
Max. Parallel Misalignment (In.)
0.004 in
Max. Axial Misalignment (In.)
+/-0.012
Max. Temp.
200 Degrees F
Material
Aluminum
Rated Torque
60 in-lb
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Application
Encoders, Stepper / Servo
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Hub Material
Aluminum
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.000 mm / -0.013 mm
Hub Material Grade
2024
Dynamic Torque Non-Reversing
3.4 N-m
Bore Type
Round
Bellows Material Grade
MIL-A-8625 Type II; Class 2 and ASTM B580 Type B
Angular Misalignment
1.5 Degrees
Zero Backlash
Yes
Bellows Material Finish
None
Axial Motion
0.3 mm
Maximum Torque
6.8 N-m
Features
Balanced Design for Reduced Vibration, Lightweight and has Low Inertia, Zero Backlash
Fastener Tightening Torque
2.2 N-m
Included Screws
(4) Set Screw
Torsional Stiffness
27 N-m/Deg
Hub Material Finish
Sulfuric Anodized MIL-A-8625 Type II; Class 2 and ASTM B580 Type B Black Anodize
Maximum Operating Temperature
93 Degrees C
Number of Locking Screws
4
Maximum Speed
10,000 RPM
Dynamic Torque Reversing
1.7 N-m
Minimum Operating Temperature
-40 Degrees C
Full Bearing Support Required
Yes
Screw Material Finish
Black Oxide
Parallel Misalignment
0.1 mm
Bellows Material
Stainless Steel
For Misalignment Type
Angular, Axial, Parallel

Description

Motion Control Coupling, Bore Diameter 1 6 mm, Bore Diameter 2 6 mm, Coupling Outside Diameter 25.4 mm, Maximum Speed 10,000 RPM, Maximum Torque 6.8 N-m, Hub Material Aluminum, Overall Length 33.3 mm, Shaft Locking Type Set Screw, System of Measurement Metric, Clearance Diameter 25.4 mm, Bellows Material Stainless Steel, Different Bore Sizes No, Length Through Bore 1 15.9 mm, Length Through Bore 2 15.9 mm, Parallel Misalignment 0.1 mm, Bore Type Round, Dynamic Torque Non-Reversing 3.4 N-m

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.