This item is Discontinued.

Ruland Keyed Set Screw Bellows Cplg, Bores 12x9mm, OD 33.3mm, L 42.9mm, Alum MBSK33-12-9-A

Keyed Set Screw Bellows Cplg, Bores 12x9mm, OD 33.3mm, L 42.9mm, Alum (Discontinued)

  • Mfr # MBSK33-12-9-A
  • Zoro # G3414320
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBSK33-12-9-A
Zoro #
G3414320
UPC #
634529296776
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 9 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Length
42.9 mm
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
10000 RPM
Max. Angular Misalignment
1.5 deg
Style
Set Screw with Keyway
Material
Anodized Aluminum
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Parallel Misalignment (In.)
0.15 mm
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Weight
0.1578 lbs
Screw Finish
Black Oxide
B2 Shaft Penetration
20.4 mm
Number of Screws
4 ea
Keyway (K1)
4 mm
Static Torque
13.6 Nm
B1 Shaft Penetration
20.4 mm
Keyway (K2)
3 mm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Material
Alloy Steel
Axial Motion
0.40 mm
Measurement Type
Metric
Dynamic Torque Non-Reversing
6.80 Nm
Dynamic Torque Reversing
3.40 Nm
Screw Seating Torque
2.2 Nm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This keyed set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. The addition of keyways allows for increased torque capacity and prevents the coupling from slipping on the shaft when over torqued. It has 12mm x 9mm bores, 4mm x 3mm keyways, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.