This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 11x8mm, OD 33.3mm, L 42.9mm, Aluminum MBS33-11-8-A

Set Screw Bellows Cplg, Bores 11x8mm, OD 33.3mm, L 42.9mm, Aluminum (Discontinued)

  • Mfr # MBS33-11-8-A
  • Zoro # G3417008
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBS33-11-8-A
Zoro #
G3417008
UPC #
634529235898
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 8 mm
Outside Dia.
33.3 mm
Overall Length
42.9 mm
Length
42.9 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Set Screw
Max. Angular Misalignment
1.5 deg
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
45 Nm/Deg
Max. Parallel Misalignment (In.)
0.15 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Weight
0.1618 lbs
B1 Shaft Penetration
20.4 mm
Axial Motion
0.40 mm
Static Torque
13.6 Nm
Bore Tolerance
+0.03 mm / -0.00 mm
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Screw Seating Torque
2.2 Nm
Number of Screws
4 ea
Dynamic Torque Reversing
3.40 Nm
Measurement Type
Metric
Dynamic Torque Non-Reversing
6.80 Nm
B2 Shaft Penetration
20.4 mm

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 11mm x 8mm bores, 33.3mm OD, and 42.9mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.