This item is Discontinued.

Ruland Set Screw Bellows Cplg, Bores 17x16mm, OD 50.8mm, L 58.7mm, Aluminum MBS51-17-16-A

This item is Discontinued.

Ruland

Set Screw Bellows Cplg, Bores 17x16mm, OD 50.8mm, L 58.7mm, Aluminum (Discontinued)

Mfr # MBS51-17-16-A
Zoro # G3423770
UPC # 634529237618
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBS51-17-16-A
Zoro #
G3423770
UPC #
634529237618
Country of Origin
United States

Dimensions

Bore Dia.
17 mm x 16 mm
Outside Dia.
50.8 mm
Overall Length
58.7 mm
Length
58.7 mm
Set Screw Size
M6
Fastening Dimensions
Metric

Details

Max. RPM
10000 RPM
Style
Set Screw
Max. Parallel Misalignment (In.)
0.25 mm
Max. Temp. Range (F)
-40°F to 200°F (-40°C to 93°C)
Max. Angular Misalignment
2.0 deg
Material
Anodized Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
108 Nm/Deg
Weight
0.5033 lbs
Number of Screws
4 ea
Screw Finish
Black Oxide
Screw Seating Torque
7.2 Nm
B1 Shaft Penetration
27.9 mm
Screw Material
Alloy Steel
Dynamic Torque Non-Reversing
22.60 Nm
Axial Motion
0.50 mm
Bore Tolerance
+0.03 mm / -0.00 mm
B2 Shaft Penetration
27.9 mm
Dynamic Torque Reversing
11.30 Nm
Static Torque
45.2 Nm
Measurement Type
Metric

Description

Ruland standard length bellows couplings are a high torque zero-backlash coupling commonly found in responsive systems on semiconductor, solar, test and measurement, and printing equipment. This set screw type bellows coupling consists of two anodized aluminum hubs and a stainless steel bellows creating a lightweight low inertia coupling. It has 17mm x 16mm bores, 50.8mm OD, and 58.7mm length. This coupling has a four convolution bellows for higher torque and torsional stiffness capabilities than equivalent couplings with more convolutions. The bellows are able to flex while remaining rigid under torsional loads allowing for all types of misalignment to be accommodated. Hardware is metric and tests beyond DIN 912 12.9 standards. This bellows coupling has a balanced design for reduced vibration at high speeds of up to 10,000 RPM. It is RoHS and REACH compliant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.