This item is Discontinued.

Ruland Shaft Collar, Clamp, 1Pc, 5/16 In, SS WDCL-5-PS

Shaft Collar, Clamp, 1Pc, 5/16 In, SS (Discontinued)

  • Mfr # WDCL-5-PS
  • Zoro # G8231054
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WDCL-5-PS
Zoro #
G8231054
UPC #
634529135372
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
1 37/64 in
Dimension Type
Inch
Width
32 mm
Screw Size
M3
Clearance Dia.
187.4 mm

Details

Material
Acetal Plastic Enclosed 303 Stainless Steel
Number of Pieces
1
Collar Style
Clamp, Hygienic
Operating Temp. Range
-10 Degrees to 190 Degrees F
Screw Material
Alloy Steel
System of Measurement
Inch
Item
Shaft Collar
Bore Type - Collars
Plain Bore
Item - Shaft Collars
Hygienic Shaft Collar
Material - Collars
Acetal Plastic Enclosed 303 Stainless Steel
Shaft Locking Type - Couplings
1 Piece Clamp

Description

Shaft Collar, System of Measurement Inch, Screw Material Alloy Steel

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.