This item is Discontinued.

Ruland Shaft Collar, Mountable, 1.5", Steel, Number of Pieces: 2 OH-SP-24-F

This item is Discontinued.

Ruland

Shaft Collar, Mountable, 1.5", Steel, Number of Pieces: 2 (Discontinued)

Mfr # OH-SP-24-F
Zoro # G7103402
UPC # 634529220566
Country of Origin United States
Category Shaft Collars
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OH-SP-24-F
Zoro #
G7103402
UPC #
634529220566
Country of Origin
United States

Dimensions

Bore Dia.
1.5000 in
Outside Dia.
2 3/8 in
Dimension Type
Inch
Width
0.563 in
Screw Size
1/4/2028
Clearance Dia.
2.578 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,1.5",Steel
Type
Two-Piece
Screw Seating Torque
170 lb-in
Screw Location (R)
0.984 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.002 in / +0.0005 in
Number of Screws
2 ea
Threaded Mounting Hole
1/4-74
Screw Finish
Black Oxide
Weight
0.3805 lbs
Style
Round
Through to Bore (TB)
0.43 in

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 1.5000 in, OD 2 3/8 in, Width 0.563 in, Black Oxide Steel, Screw 1/4 - 28, Wrench 3/16 in, Seating Torque 170 lb-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.