Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Ruland Shaft Collar, Mountable, 3/8", Steel, Width: 0.343" OH-SP-6-F

Shaft Collar, Mountable, 3/8", Steel, Width: 0.343" (Discontinued)

  • Mfr # OH-SP-6-F
  • Zoro # G7103210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OH-SP-6-F
Zoro #
G7103210
UPC #
634529220504
Country of Origin
United States

Dimensions

Bore Dia.
0.3750 in
Outside Dia.
7/8 in
Dimension Type
Inch
Width
0.343 in
Screw Size
#6-32
Clearance Dia.
1.027 in
Width Tolerance
+0.003 in / -0.010 in

Details

Material
Black Oxide Steel
Number of Pieces
2
Collar Style
Clamp
Operating Temp. Range
-40°F to 350°F (-40°C to 176°C)
Screw Material
Alloy Steel
Item
Shaft Collar,Mountable,3/8",Steel
Type
Two-Piece
Threaded Mounting Hole
#6-32
Screw Location (R)
0.313 in
Screw Seating Torque
28 lb-in
Screw Finish
Black Oxide
Bore Tolerance
+0.002 in / +0.0005 in
Weight
0.0401 lbs
Style
Round
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
2 ea
Through to Bore (TB)
0.25 in

Description

• Ruland mountable shaft collars are designed with flats and holes in the outer diameter for easy mounting of shaft collars to each other or adjacent assemblies. • Ruland clamp style does not mar the shaft, is easy to remove and indefinitely adjustable. • Mountable shaft collars are used for guiding, spacing, stopping, mounting, and component alignment. • Bore 0.3750 in, OD 7/8 in, Width 0.343 in, Black Oxide Steel, Screw #6-32, Wrench 7/64 in, Seating Torque 28 lb-in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.