This item is Discontinued.

Ruland Shaft Collar, Set Screw, 1Pc, 3/4 In, Alum SC-12-A

Shaft Collar, Set Screw, 1Pc, 3/4 In, Alum (Discontinued)

  • Mfr # SC-12-A
  • Zoro # G2823375
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC-12-A
Zoro #
G2823375
UPC #
634529018781
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/4 in
Dimension Type
Inch
Width
9/16 in
Screw Size
5/16"-18 x 1/4"
Clearance Dia.
1.25 in

Details

Material
2024 Aluminum
Number of Pieces
1
Collar Style
Set Screw
Operating Temp. Range
-40 Degrees to 225 Degrees F
Screw Material
Alloy Steel
Material - Collars
2024 Aluminum
Item - Shaft Collars
Shaft Collar
Bore Type - Collars
Plain Bore
Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Shaft Collar
System of Measurement
Inch

Description

Shaft Collar, System of Measurement Inch, Screw Material Alloy Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.