Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 10mmx3/8", 303 SS, OD 1.000", L 1.250"

  • Mfr # PCR16-10MM-3/8"-SS

  • Zoro # G7093952


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.250 in (31.8 mm)
Style
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCR16-10MM-3/8"-SS
Zoro #
G7093952
UPC #
634529197370
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 0.375 in
Outside Dia.
1.000 in (25.4 mm)
Overall Length
1.250 in (31.8 mm)
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10mmx3/8",303 SS
Style
Clamp
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.103 Deg/lb-in (0.91 Deg/Nm)
Material
303 Stainless Steel
Dynamic Torque Non-Reversing
20.5 lb-in (2.32 Nm)
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Screw Material
Alloy Steel
Screw Seating Torque
4.6 Nm
Screw Finish
Black Oxide
Measurement Type
Inch/Metric
Moment of Inertia
0.0317 lb-in<sup>2</sup>, 9.275 x10<sup>-6</sup> kg-m<sup>2</sup>
B2 Shaft Penetration
0.579 in
Static Torque
41.0 lb-in (4.63 Nm)
B1 Shaft Penetration
14.7 mm
Number of Screws
2 ea
Dynamic Torque Reversing
10.25 lb-in (1.16 Nm)
Axial Motion
0.010 in (0.25 mm)

Description

Beam Coupling,4 Beam,10mmx3/8 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.