Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 10x7mm, Aluminum, OD 25.0mm, L 24.0mm

  • Mfr # MWS25-10-7-A

  • Zoro # G7086611


product price: $44.15
/ea

Key Features

Bore Dia.
10 mm x 7 mm
Max. RPM
6000 RPM
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Max. Angular Misalignment
3 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-10-7-A
Zoro #
G7086611
UPC #
634529212714
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 7 mm
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Fastening Dimensions
Metric
Set Screw Size
M4

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10x7mm,Aluminum
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Material
Aluminum
Torsional Stiffness (Deg./In.-Lbs.)
1.75 Deg/Nm
Max. Parallel Misalignment (In.)
0.38 mm
Style
Set Screw
Dynamic Torque Non-Reversing
1.55 Nm
Dynamic Torque Reversing
0.78 Nm
Screw Material
Alloy Steel
Screw Seating Torque
1.76 Nm
B2 Shaft Penetration
11.7 mm
Static Torque
3.10 Nm
Moment of Inertia
2.955 x10<sup>-6</sup> kg-m<sup>2</sup>
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Finish
Black Oxide
Axial Motion
0.25 mm
Measurement Type
Metric
Number of Screws
4 ea
B1 Shaft Penetration
11.7 mm

Description

Beam Coupling,4 Beam,10x7mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.