Zoro Homepage

Motion Control Coupling, 4 Beam, 10x9mm, 303 SS, OD 25.4mm, L 31.8mm

  • Mfr # PSMR25-10-9-SS

  • Zoro # G7096280


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Bore Dia.
10 mm x 9 mm
Max. RPM
6000 RPM
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSMR25-10-9-SS
Zoro #
G7096280
UPC #
634529213070
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 9 mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10x9mm,303 SS
Style
Set Screw
Torsional Stiffness (Deg./In.-Lbs.)
0.91 Deg/Nm
Max. Angular Misalignment
3 deg
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Max. Parallel Misalignment (In.)
0.38 mm
Material
303 Stainless Steel
B1 Shaft Penetration
14.7 mm
Screw Material
Alloy Steel
Static Torque
4.63 Nm
Measurement Type
Metric
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Bore Tolerance
+0.025 mm / -0.000 mm
B2 Shaft Penetration
14.7 mm
Number of Screws
4 ea
Axial Motion
0.25 mm
Screw Seating Torque
1.76 Nm
Dynamic Torque Non-Reversing
2.31 Nm
Moment of Inertia
9.275 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
1.15 Nm
Screw Finish
Black Oxide

Description

Beam Coupling,4 Beam,10x9mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.