Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 10x9mm, Aluminum, OD 25.0mm, L 24.0mm

  • Mfr # MWS25-10-9-A

  • Zoro # G7086672


product price: $44.15
/ea

Key Features

Bore Dia.
10 mm x 9 mm
Max. RPM
6000 RPM
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS25-10-9-A
Zoro #
G7086672
UPC #
634529212721
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 9 mm
Outside Dia.
25.0 mm
Overall Length
24.0 mm
Set Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10x9mm,Aluminum
Style
Set Screw
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.38 mm
Torsional Stiffness (Deg./In.-Lbs.)
1.75 Deg/Nm
Max. Angular Misalignment
3 deg
Material
Aluminum
B1 Shaft Penetration
11.7 mm
Axial Motion
0.25 mm
Moment of Inertia
2.955 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Reversing
0.78 Nm
Static Torque
3.10 Nm
Measurement Type
Metric
Screw Finish
Black Oxide
Screw Material
Alloy Steel
Screw Seating Torque
1.76 Nm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Dynamic Torque Non-Reversing
1.55 Nm
B2 Shaft Penetration
11.7 mm
Bore Tolerance
+0.025 mm / -0.000 mm
Number of Screws
4 ea

Description

Beam Coupling,4 Beam,10x9mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.