Motion Control Coupling, 4 Beam, 10x9mm, Aluminum, OD 25.4mm, L 31.8mm

  • Mfr # PCMR25-10-9-A

  • Zoro # G7094153


product price: $41.45
/ea

Key Features

Bore Dia.
10 mm x 9 mm
Max. RPM
6000 RPM
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCMR25-10-9-A
Zoro #
G7094153
UPC #
634529132852
Country of Origin
United States

Dimensions

Bore Dia.
10 mm x 9 mm
Outside Dia.
25.4 mm
Overall Length
31.8 mm
Screw Size
M4
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,10x9mm,Aluminum
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Parallel Misalignment (In.)
0.38 mm
Torsional Stiffness (Deg./In.-Lbs.)
1.80 Deg/Nm
Style
Clamp
Max. Angular Misalignment
3 deg
Screw Material
Alloy Steel
Measurement Type
Metric
Static Torque
3.39 Nm
Axial Motion
0.25 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B2 Shaft Penetration
14.7 mm
Dynamic Torque Reversing
0.85 Nm
B1 Shaft Penetration
14.7 mm
Screw Finish
Black Oxide
Dynamic Torque Non-Reversing
1.70 Nm
Bore Tolerance
+0.025 mm / -0.000 mm
Screw Seating Torque
4.6 Nm
Number of Screws
2 ea
Moment of Inertia
9.275 x10<sup>-6</sup> kg-m<sup>2</sup>

Description

Beam Coupling,4 Beam,10x9mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.