Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 11x8mm, 303 SS, OD 30.0mm, L 30.0mm

  • Mfr # MWS30-11-8-SS

  • Zoro # G7086727


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
11 mm x 8 mm
Max. RPM
6000 RPM
Outside Dia.
30.0 mm
Overall Length
30.0 mm
Max. Parallel Misalignment (In.)
0.38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-11-8-SS
Zoro #
G7086727
UPC #
634529212967
Country of Origin
United States

Dimensions

Bore Dia.
11 mm x 8 mm
Outside Dia.
30.0 mm
Overall Length
30.0 mm
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,11x8mm,303 SS
Max. Parallel Misalignment (In.)
0.38 mm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
Set Screw
Max. Angular Misalignment
3 deg
Material
303 Stainless Steel
Torsional Stiffness (Deg./In.-Lbs.)
0.46 Deg/Nm
B1 Shaft Penetration
14.2 mm
Moment of Inertia
20.920 x10<sup>-6</sup> kg-m<sup>2</sup>
Dynamic Torque Non-Reversing
5.00 Nm
Screw Seating Torque
4 Nm
Number of Screws
4 ea
Measurement Type
Metric
Static Torque
10.00 Nm
Dynamic Torque Reversing
2.50 Nm
Axial Motion
0.25 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Finish
Black Oxide
Screw Material
Alloy Steel
B2 Shaft Penetration
14.2 mm
Bore Tolerance
+0.025 mm / -0.000 mm

Description

Beam Coupling,4 Beam,11x8mm,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.