Zoro Homepage

Motion Control Coupling, 4 Beam, 12mmx3/8", Aluminum, OD 1.181", L 1.181"

  • Mfr # MWS30-12MM-3/8"-A

  • Zoro # G7086830


product price: $48.69
/ea

Key Features

Bore Dia.
12 mm x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.181 in (30.0 mm)
Overall Length
1.181 in (30.0 mm)
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-12MM-3/8"-A
Zoro #
G7086830
UPC #
634529207024
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 0.375 in
Outside Dia.
1.181 in (30.0 mm)
Overall Length
1.181 in (30.0 mm)
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,12mmx3/8",Aluminum
Material
Aluminum
Style
Set Screw
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Torsional Stiffness (Deg./In.-Lbs.)
0.93 Deg/Nm
Screw Material
Alloy Steel
Screw Finish
Black Oxide
Axial Motion
0.010 in (0.25 mm)
Measurement Type
Inch/Metric
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Number of Screws
4 ea
B1 Shaft Penetration
14.1 mm
Static Torque
6.60 Nm
B2 Shaft Penetration
0.559 in
Moment of Inertia
7.958x10<sup>-6</sup> kg-m<sup>2</sup>
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)
Dynamic Torque Non-Reversing
3.30 Nm
Dynamic Torque Reversing
1.65 Nm
Screw Seating Torque
4 Nm

Description

Beam Coupling,4 Beam,12mmx3/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.