Motion Control Coupling, 4 Beam, 1/2"x10mm, Aluminum, OD 1.181", L 1.181"

  • Mfr # MWS30-1/2"-10MM-A

  • Zoro # G7086359


product price: $52.89
/ea

Key Features

Bore Dia.
0.500 in x 10 mm
Max. RPM
6000 RPM
Outside Dia.
1.181 in (30.0 mm)
Overall Length
1.181 in (30.0 mm)
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-1/2"-10MM-A
Zoro #
G7086359
UPC #
634529207055
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 10 mm
Outside Dia.
1.181 in (30.0 mm)
Overall Length
1.181 in (30.0 mm)
Fastening Dimensions
Metric
Set Screw Size
M5

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,1/2"x10mm,Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.015 in (0.38 mm)
Torsional Stiffness (Deg./In.-Lbs.)
0.93 Deg/Nm
Style
Set Screw
Material
Aluminum
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in (+0.000 mm / -0.013 mm)
Dynamic Torque Non-Reversing
3.30 Nm
Moment of Inertia
7.958x10<sup>-6</sup> kg-m<sup>2</sup>
B1 Shaft Penetration
0.559 in
Screw Material
Alloy Steel
Axial Motion
0.010 in (0.25 mm)
Measurement Type
Inch/Metric
Static Torque
6.60 Nm
Number of Screws
4 ea
Dynamic Torque Reversing
1.65 Nm
Screw Finish
Black Oxide
B2 Shaft Penetration
14.1 mm
Screw Seating Torque
4 Nm
Bore Tolerance
+0.001 in / -0.000 in (+0.025 mm / -0.000 mm)

Description

Beam Coupling,4 Beam,1/2 In.x10mm,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.