Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motion Control Coupling, 4 Beam, 1/2"x3/8", Aluminum, OD 1.181", L 1.181"

  • Mfr # MWS30-1/2"-3/8"-A

  • Zoro # G7086383


product price: $61.85
/ea

Key Features

Bore Dia.
0.500 in x 0.375 in
Max. RPM
6000 RPM
Outside Dia.
1.181 in
Overall Length
1.181 in
Style
Set Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MWS30-1/2"-3/8"-A
Zoro #
G7086383
UPC #
634529207079
Country of Origin
United States

Dimensions

Bore Dia.
0.500 in x 0.375 in
Outside Dia.
1.181 in
Overall Length
1.181 in
Set Screw Size
M5
Fastening Dimensions
Metric

Details

Max. RPM
6000 RPM
Item
Beam Coupling,4 Beam,1/2"x3/8",Aluminum
Style
Set Screw
Material
Aluminum
Max. Temp. Range (F)
-40°F to 225°F (-40°C to 107°C)
Max. Angular Misalignment
3 deg
Max. Parallel Misalignment (In.)
0.38 mm
Torsional Stiffness (Deg./In.-Lbs.)
0.93 Deg/Nm
Screw Seating Torque
4 Nm
B1 Shaft Penetration
0.559 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Dynamic Torque Non-Reversing
3.30 Nm
Screw Finish
Black Oxide
Number of Screws
4 ea
Moment of Inertia
7.958x10<sup>-6</sup> kg-m<sup>2</sup>
Axial Motion
0.25 mm
Bore Tolerance
+0.001 in / -0.000 in
Measurement Type
Inch
Screw Material
Alloy Steel
B2 Shaft Penetration
0.559 in
Static Torque
6.60 Nm
Dynamic Torque Reversing
1.65 Nm

Description

Beam Coupling,4 Beam,1/2 In.x3/8 In.,Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.